Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes

  • Mfr # 19535

  • Zoro # G7244142


product price: $24.49
/ea

Key Features

Tap Thread Size
#10-32
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19535
Zoro #
G7244142
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
#10-32
Thread Length
5/8"
Tap Size
#10
Pitch Diameter Limit
H4
Shank Dia.
0.194"
Tap Dimension Type
Inch
Overall Length
2-3/8"
65% Thread Drill Size
4.45 mm
55% Thread Drill Size
4.52 mm
Thread Size
#10-32
Shank Length
1 1/2 in
75% Thread Drill Size
4.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
1
Standards
ANSI
Tap Grouping
Tap
List Number
5502TC
Tap Thread Type
UNF
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Thread Limit
H4
Measurement System
Decimal Inch
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Series
2502/5502
Thread Standard
UNF
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, N
Threads per Inch
32
Extended Neck
No
Features
Blind Holes, Bottoming Entry Taper, Forming Taps
Material Grade - Machining
5502TC
Helix Angle
0 Degrees
Class of Fit
2B

Description

Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2.38 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H4, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.