Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-32, Bottoming, TiCN, 5 Flutes

  • Mfr # GT265016

  • Zoro # G7675267


product price: $64.89
/ea

Key Features

Tap Thread Size
#10-32
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
5
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT265016
Zoro #
G7675267
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#10-32
Tap Dimension Type
Inch
Overall Length
2-49/64"
Shank Dia.
0.194"
Pitch Diameter Limit
H4
Thread Length
25/64"
Tap Size
#10
65% Thread Drill Size
4.45 mm
Thread Size
#10-32
55% Thread Drill Size
4.52 mm
Square Size
0.1500 in
75% Thread Drill Size
4.40 mm
Shank Length
1 17/32 in
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
5
Thread Direction
Right Hand
List Number
GT26
Tap Material
High Speed Steel
Number of Pieces
1
Tap Style
Thread Forming
Tap Grouping
Tap
Tap Thread Type
UNF
Standards
DIN-ANSI
Cutting Direction - Machining
Right Hand
Thread Limit
H4
Tap Shank Standard
ANSI
Measurement System
Decimal Inch
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Thread Standard
UNF
Secondary Material Application
Stainless Steel
Features
Blind Holes, Form E Bottoming Entry Taper, Roll Form Taps
Coolant Fed
Non-Coolant Through
Threads per Inch
32
Spiral Direction
Neutral
Extended Neck
Yes
Material Grade - Machining
WU32MG
Series
GT26
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2.75 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 0.39 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H4, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.