Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-32, Semi-Bottoming, TiCN, 4 Flutes

  • Mfr # GT245007

  • Zoro # G7674506


product price: $67.29
/ea

Key Features

Tap Thread Size
#10-32
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
4
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT245007
Zoro #
G7674506
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#10-32
Overall Length
2-49/64"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Thread Length
25/64"
Pitch Diameter Limit
H4
Tap Size
#10
Thread Size
#10-32
55% Thread Drill Size
4.52 mm
Shank Length
1 17/32 in
Square Size
0.1500 in
Tap Length Standard
DIN
75% Thread Drill Size
4.40 mm
65% Thread Drill Size
4.45 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
4
Thread Direction
Right Hand
Standards
DIN-ANSI
List Number
GT24
Tap Material
High Speed Steel
Tap Style
Thread Forming
Number of Pieces
1
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
GT24
Thread Standard
UNF
Material Grade - Machining
WU32MG
Thread Limit
H4
Primary Material Application
Steel
Extended Neck
Yes
Tap Shank Standard
ANSI
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
P
Threads per Inch
32
Features
Blind and Through Holes, Form C Semi-Bottoming Entry Taper, Roll Form Taps
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M
Spiral Direction
Neutral
Measurement System
Decimal Inch
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2.77 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.39 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H4, Class of Fit Not Applicable, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.