Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/2"-13, Bottoming, TiCN, 5 Flutes

  • Mfr # GT265034

  • Zoro # G7675748


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-13
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
5
Overall Length
4-21/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT265034
Zoro #
G7675748
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-13
Overall Length
4-21/64"
Pitch Diameter Limit
H5
Tap Dimension Type
Inch
Thread Length
51/64"
Shank Dia.
0.367"
Tap Size
1/2"
Tap Length Standard
DIN
65% Thread Drill Size
11.80 mm
Thread Size
1/2"-13
55% Thread Drill Size
15/32 in
75% Thread Drill Size
11.70 mm
Shank Length
2 15/32 in
Square Size
0.2730 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
5
List Number
GT26
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Style
Thread Forming
Number of Pieces
1
Tap Material
High Speed Steel
Tap Grouping
Tap
Standards
DIN-ANSI
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Material Grade - Machining
WU32MG
Thread Standard
UNC
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Threads per Inch
13
Thread Limit
H5
Measurement System
Decimal Inch
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Extended Neck
Yes
Secondary Material Application ISO Code
M
Series
GT26
Features
Blind Holes, Form E Bottoming Entry Taper, Roll Form Taps
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4.33 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 0.79 in, 75 Percent Thread Drill Size 11.70 mm, Thread Limit H5, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.