Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/2"-13, Bottoming, TiCN, 5 Flutes

  • Mfr # GT265035

  • Zoro # G7800375


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-13
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
5
Pitch Diameter Limit
H7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT265035
Zoro #
G7800375
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-13
Pitch Diameter Limit
H7
Tap Dimension Type
Inch
Thread Length
51/64"
Shank Dia.
0.367"
Overall Length
4-21/64"
Tap Size
1/2"
Shank Length
2 15/32 in
Square Size
0.2730 in
Thread Size
1/2"-13
Tap Length Standard
DIN
55% Thread Drill Size
15/32 in
65% Thread Drill Size
11.80 mm
75% Thread Drill Size
11.70 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
5
Standards
UL/cUL 705, AMCA Sound and Air
List Number
464
Tap Material
High Speed Steel
Tap Thread Type
UNF
Number of Pieces
1
Tap Style
Thread Forming
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Thread Standard
UNC
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Measurement System
Decimal Inch
Spiral Direction
Neutral
Series
GT26
Tap Shank Standard
ANSI
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Features
Blind Holes, Form E Bottoming Entry Taper, Roll Form Taps
Material Grade - Machining
WU32MG
Threads per Inch
13
Thread Limit
H7
Primary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, HSS-E, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 11.70 mm, Thread Limit H7, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.