Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/2"-13, Semi-Bottoming, TiCN, 5 Flutes

  • Mfr # GT245025

  • Zoro # G7674619


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-13
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT245025
Zoro #
G7674619
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-13
Shank Dia.
0.367"
Overall Length
4-21/64"
Thread Length
51/64"
Tap Dimension Type
Inch
Pitch Diameter Limit
H5
Tap Size
1/2"
55% Thread Drill Size
15/32 in
75% Thread Drill Size
11.70 mm
Thread Size
1/2"-13
65% Thread Drill Size
11.80 mm
Square Size
0.2730 in
Shank Length
2 15/32 in
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Material
High Speed Steel
Standards
DIN-ANSI
Tap Grouping
Tap
Number of Pieces
1
List Number
GT24
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Threads per Inch
13
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Features
Blind and Through Holes, Form C Semi-Bottoming Entry Taper, Roll Form Taps
Thread Standard
UNC
Thread Limit
H5
Series
GT24
Secondary Material Application
Stainless Steel
Measurement System
Decimal Inch
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Material Grade - Machining
WU32MG
Primary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4.33 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.79 in, 75 Percent Thread Drill Size 11.70 mm, Thread Limit H5, Class of Fit Not Applicable, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.