Thread Forming Tap, 1/2"-13, Semi-Bottoming, TiCN, 5 Flutes
Mfr # GT255017
Zoro # G7675118
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1/2"-13
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT255017
Zoro #
G7675118
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
1/2"-13
Shank Dia.
0.367"
Overall Length
4-21/64"
Pitch Diameter Limit
H5
Thread Length
51/64"
Tap Dimension Type
Inch
Tap Size
1/2"
Shank Length
2 15/32 in
Thread Size
1/2"-13
Tap Length Standard
DIN
75% Thread Drill Size
11.70 mm
65% Thread Drill Size
11.80 mm
Square Size
0.2730 in
55% Thread Drill Size
15/32 in
Description
Thread Forming Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4.33 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 0.79 in, 75 Percent Thread Drill Size 11.70 mm, Thread Limit H5, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.