Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/2"-20, Semi-Bottoming, TiCN, 5 Flutes

  • Mfr # GT245027

  • Zoro # G7674567


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-20
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT245027
Zoro #
G7674567
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-20
Pitch Diameter Limit
H5
Shank Dia.
0.367"
Overall Length
4-21/64"
Tap Dimension Type
Inch
Thread Length
51/64"
Tap Size
1/2"
Shank Length
2 15/32 in
Thread Size
1/2"-20
Square Size
0.2730 in
65% Thread Drill Size
12.10 mm
75% Thread Drill Size
12.05 mm
55% Thread Drill Size
12.20 mm
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Tap Material
High Speed Steel
Tap Style
Thread Forming
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Number of Pieces
1
List Number
GT24
Standards
DIN-ANSI
Cutting Direction - Machining
Right Hand
Secondary Material Application
Stainless Steel
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Measurement System
Decimal Inch
Threads per Inch
20
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P
Material Grade - Machining
WU32MG
Primary Material Application
Steel
Series
GT24
Thread Limit
H5
Extended Neck
Yes
Thread Standard
UNF
Tap Shank Standard
ANSI
Features
Blind and Through Holes, Form C Semi-Bottoming Entry Taper, Roll Form Taps
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/2 In.-20, UNF, Overall Length 4 21/64 in, HSS-E, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 12.05 mm, Thread Limit H5, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.