Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/2"-20, Semi-Bottoming, TiCN, 5 Flutes

  • Mfr # GT255019

  • Zoro # G7675090


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-20
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT255019
Zoro #
G7675090
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/2"-20
Shank Dia.
0.367"
Pitch Diameter Limit
H5
Tap Dimension Type
Inch
Thread Length
51/64"
Overall Length
4-21/64"
Tap Size
1/2"
Shank Length
2 15/32 in
Thread Size
1/2"-20
55% Thread Drill Size
12.20 mm
Square Size
0.2730 in
Tap Length Standard
DIN
65% Thread Drill Size
12.10 mm
75% Thread Drill Size
12.05 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Number of Pieces
1
Tap Material
High Speed Steel
Tap Style
Thread Forming
List Number
GT25
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
DIN-ANSI
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Limit
H5
Spiral Direction
Neutral
Primary Material Application
Steel
Secondary Material Application ISO Code
M
Series
GT25
Thread Standard
UNF
Threads per Inch
20
Material Grade - Machining
WU32MG
Primary Material Application ISO Code
P
Tap Shank Standard
ANSI
Measurement System
Decimal Inch
Secondary Material Application
Stainless Steel
Features
Form C Semi-Bottoming Entry Taper, Roll Form Taps, Through Coolant
Coolant Fed
Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/2 In.-20, UNF, Overall Length 4.33 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 0.79 in, 75 Percent Thread Drill Size 12.05 mm, Thread Limit H5, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.