Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 4 Flutes

  • Mfr # GT275002

  • Zoro # G7674357


product price: $73.29
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
4
Standards
DIN-ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT275002
Zoro #
G7674357
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-20
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
33/64"
Pitch Diameter Limit
H6
Shank Dia.
0.255"
Tap Size
1/4"
Shank Length
1 21/32 in
Tap Length Standard
DIN
65% Thread Drill Size
#1
Square Size
0.1890 in
Thread Size
1/4"-20
55% Thread Drill Size
5.85 mm
75% Thread Drill Size
5.70 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
4
Standards
DIN-ANSI
Tap Material
High Speed Steel
Tap Style
Thread Forming
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
List Number
GT27
Cutting Direction - Machining
Right Hand
Thread Limit
H6
Secondary Material Application
Stainless Steel
Series
GT27
Secondary Material Application ISO Code
M
Spiral Direction
Neutral
Primary Material Application ISO Code
P
Material Grade - Machining
WU32MG
Thread Standard
UNC
Extended Neck
Yes
Measurement System
Decimal Inch
Features
Blind Holes, Form E Bottoming Entry Taper, Roll Form Taps, Through Coolant
Coolant Fed
Coolant Through
Threads per Inch
20
Tap Shank Standard
ANSI
Primary Material Application
Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3.14 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 0.51 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H6, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.