Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes

  • Mfr # 19869

  • Zoro # G6638773


product price: $22.69
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
List Number
2502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19869
Zoro #
G6638773
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
1/4"-20
Overall Length
2-1/2"
Tap Size
1/4"
Tap Dimension Type
Inch
Shank Dia.
0.255"
Pitch Diameter Limit
H4
Thread Length
5/8"
Square Size
0.1910 in
55% Thread Drill Size
5.85 mm
Shank Length
1 1/2 in
75% Thread Drill Size
5.70 mm
Thread Size
1/4"-20
65% Thread Drill Size
#1

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
List Number
2502
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Thread Forming
Number of Pieces
1
Tap Thread Type
UNC
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
2502/5502
Thread Limit
H4
Primary Material Application
Steel
Measurement System
Decimal Inch
Spiral Direction
Neutral
Features
Blind Holes, Bottoming Entry Taper, Forming Taps
Threads per Inch
20
Extended Neck
No
Material Grade - Machining
2502TiN
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Standard
UNC, UNJC
Secondary Material Application ISO Code
K, M, N
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Helix Angle
0 Degrees
Class of Fit
2B/3B

Description

Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2.5 in, High Speed Steel, TiN, Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.