Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-20, Bottoming, Uncoated, 3 Flutes

  • Mfr # 17243

  • Zoro # G7695759


product price: $19.39
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Bottoming
Tap Finish
Uncoated
Number of Flutes
3
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17243
Zoro #
G7695759
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
1/4"-20
Tap Dimension Type
Inch
Shank Dia.
0.255"
Thread Length
5/8"
Overall Length
2-1/2"
Pitch Diameter Limit
H6
Tap Size
1/4"
55% Thread Drill Size
5.85 mm
Square Size
0.1910 in
Shank Length
1 1/2 in
65% Thread Drill Size
#1
75% Thread Drill Size
5.70 mm
Thread Size
1/4"-20

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Uncoated
Number of Flutes
3
Tap Material
High Speed Steel
Standards
USCTI 302A
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
List Number
2502/5502
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Primary Material Application
Steel
Features
Blind Holes, Bottoming Entry Taper, Forming Taps
Material Grade - Machining
5502
Measurement System
Decimal Inch
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Limit
H6
Secondary Material Application ISO Code
K, M, N
Primary Material Application ISO Code
P
Threads per Inch
20
Extended Neck
No
Coolant Fed
Non-Coolant Through
Series
2502/5502
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2.5 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H6, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.