Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-20, Semi-Bottoming, TiCN, 4 Flutes

  • Mfr # GT245009

  • Zoro # G7674479


product price: $66.49
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
4
Tap Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT245009
Zoro #
G7674479
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-20
Overall Length
3-3/16"
Thread Length
33/64"
Pitch Diameter Limit
H4
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
75% Thread Drill Size
5.70 mm
Tap Length Standard
DIN
65% Thread Drill Size
#1
Thread Size
1/4"-20
Square Size
0.1890 in
Shank Length
1 11/16 in
55% Thread Drill Size
5.85 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
4
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
DIN-ANSI
Tap Material
High Speed Steel
Tap Style
Thread Forming
List Number
GT24
Cutting Direction - Machining
Right Hand
Features
Blind and Through Holes, Form C Semi-Bottoming Entry Taper, Roll Form Taps
Series
GT24
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WU32MG
Thread Standard
UNC
Measurement System
Decimal Inch
Thread Limit
H4
Secondary Material Application
Stainless Steel
Threads per Inch
20
Spiral Direction
Neutral
Extended Neck
Yes
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3.19 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.51 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H4, Class of Fit Not Applicable, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.