Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-20, Semi-Bottoming, TiCN, 4 Flutes

  • Mfr # GT245010

  • Zoro # G7674497


product price: $66.89
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
4
Overall Length
3-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT245010
Zoro #
G7674497
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-20
Overall Length
3-3/16"
Tap Dimension Type
Inch
Shank Dia.
0.255"
Thread Length
33/64"
Pitch Diameter Limit
H6
Tap Size
1/4"
Thread Size
1/4"-20
65% Thread Drill Size
#1
Shank Length
1 11/16 in
Square Size
0.1890 in
Tap Length Standard
DIN
55% Thread Drill Size
5.85 mm
75% Thread Drill Size
5.70 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
4
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
GT24
Tap Style
Thread Forming
Tap Material
High Speed Steel
Tap Grouping
Tap
Standards
DIN-ANSI
Cutting Direction - Machining
Right Hand
Series
GT24
Features
Blind and Through Holes, Form C Semi-Bottoming Entry Taper, Roll Form Taps
Primary Material Application
Steel
Material Grade - Machining
WU32MG
Tap Shank Standard
ANSI
Extended Neck
Yes
Measurement System
Decimal Inch
Spiral Direction
Neutral
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
Threads per Inch
20
Secondary Material Application ISO Code
M
Thread Standard
UNC
Thread Limit
H6
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3.19 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.51 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H6, Class of Fit Not Applicable, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.