Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-20, Semi-Bottoming, TiCN, 5 Flutes

  • Mfr # GT255001

  • Zoro # G7674838


product price: $73.39
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Thread Length
33/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT255001
Zoro #
G7674838
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-20
Thread Length
33/64"
Overall Length
3-5/32"
Pitch Diameter Limit
H4
Tap Dimension Type
Inch
Shank Dia.
0.255"
Tap Size
1/4"
Square Size
0.1890 in
Tap Length Standard
DIN
75% Thread Drill Size
5.70 mm
65% Thread Drill Size
#1
Thread Size
1/4"-20
Shank Length
1 21/32 in
55% Thread Drill Size
5.85 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Thread Direction
Right Hand
Tap Thread Type
UNF
Number of Pieces
1
Tap Style
Thread Forming
Tap Material
High Speed Steel
Tap Grouping
Tap
List Number
GT25
Standards
DIN-ANSI
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Limit
H4
Material Grade - Machining
WU32MG
Coolant Fed
Coolant Through
Measurement System
Decimal Inch
Spiral Direction
Neutral
Thread Standard
UNC
Series
GT25
Features
Form C Semi-Bottoming Entry Taper, Roll Form Taps, Through Coolant
Primary Material Application
Steel
Threads per Inch
20
Secondary Material Application
Stainless Steel
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3.14 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 0.51 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H4, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.