Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-28, Plug, TiN, 0 Flutes

  • Mfr # 19842

  • Zoro # G6520035


product price: $22.69
/ea

Key Features

Tap Thread Size
1/4"-28
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Overall Length
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19842
Zoro #
G6520035
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
1/4"-28
Overall Length
2-1/2"
Thread Length
5/8"
Shank Dia.
0.255"
Tap Size
1/4"
Pitch Diameter Limit
H4
Tap Dimension Type
Inch
Thread Size
1/4"-28
Shank Length
1 1/2 in
Square Size
0.1910 in
55% Thread Drill Size
6.00 mm
75% Thread Drill Size
5.90 mm
65% Thread Drill Size
15/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
Thread Direction
Right Hand
Standards
ANSI
List Number
2500
Tap Thread Type
UNF
Tap Style
Thread Forming
Tap Material
High Speed Steel
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Material Grade - Machining
2500TiN
Thread Standard
UNF
Series
2500/5500
Features
Flood Coolant, Forming Taps, Plug Entry Taper, Through Holes
Coolant Fed
Non-Coolant Through
Extended Neck
No
Primary Material Application ISO Code
P
Threads per Inch
28
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, N
Measurement System
Decimal Inch
Thread Limit
H4
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Helix Angle
0 Degrees
Class of Fit
2B/3B

Description

Thread Forming Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2.5 in, High Speed Steel, TiN, Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size 5.90 mm, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.