Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-28, Semi-Bottoming, TiCN, 4 Flutes

  • Mfr # GT245011

  • Zoro # G7674451


product price: $69.69
/ea

Key Features

Tap Thread Size
1/4"-28
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
4
Tap Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT245011
Zoro #
G7674451
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-28
Thread Length
33/64"
Shank Dia.
0.255"
Overall Length
3-5/32"
Pitch Diameter Limit
H4
Tap Dimension Type
Inch
Tap Size
1/4"
65% Thread Drill Size
15/64 in
Thread Size
1/4"-28
Square Size
0.1890 in
Shank Length
1 11/16 in
75% Thread Drill Size
5.90 mm
55% Thread Drill Size
6.00 mm
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
4
Tap Thread Type
UNC
Tap Material
High Speed Steel
Tap Grouping
Tap
Standards
DIN-ANSI
Number of Pieces
1
Tap Style
Thread Forming
List Number
GT24
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Threads per Inch
28
Thread Limit
H4
Primary Material Application
Steel
Material Grade - Machining
WU32MG
Measurement System
Decimal Inch
Series
GT24
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Thread Standard
UNF
Spiral Direction
Neutral
Features
Blind and Through Holes, Form C Semi-Bottoming Entry Taper, Roll Form Taps
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3.16 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.51 in, 75 Percent Thread Drill Size 5.90 mm, Thread Limit H4, Class of Fit Not Applicable, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.