Zoro Homepage

Thread Forming Tap, #2-56, Bottoming, Bright, 3 Flutes

  • Mfr # 17206

  • Zoro # G7695801


product price: $26.29
/ea

Key Features

Tap Thread Size
#2-56
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
3
List Number
2502/5502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17206
Zoro #
G7695801
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
#2-56
Overall Length
1-3/4"
Thread Length
0.4380"
Tap Dimension Type
Inch
Shank Dia.
9/64"
Pitch Diameter Limit
H2
Tap Size
#2
65% Thread Drill Size
5/64 in
Square Size
0.1100 in
75% Thread Drill Size
1.95 mm
55% Thread Drill Size
2.01 mm
Shank Length
1 9/32 in
Thread Size
#2-56

Description

Thread Forming Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.95 mm, Thread Limit H2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.