Zoro Homepage

Thread Forming Tap, #2-56, Bottoming, Bright, 3 Flutes

  • Mfr # 17207

  • Zoro # G7695917


product price: $23.19
/ea

Key Features

Tap Thread Size
#2-56
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
3
Shank Dia.
9/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17207
Zoro #
G7695917
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
#2-56
Shank Dia.
9/64"
Thread Length
0.4380"
Overall Length
1-3/4"
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Tap Size
#2
65% Thread Drill Size
5/64 in
Thread Size
#2-56
Shank Length
1 9/32 in
55% Thread Drill Size
2.01 mm
75% Thread Drill Size
1.95 mm
Square Size
0.1100 in

Description

Thread Forming Tap, Thread Size #2-56, UNC, Overall Length 1.75 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size 1.95 mm, Thread Limit H3, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.