Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #2-56, Bottoming, TiCN, 5 Flutes

  • Mfr # GT265002

  • Zoro # G7675477


product price: $69.49
/ea

Key Features

Tap Thread Size
#2-56
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
5
Tap Thread Type
Metric Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT265002
Zoro #
G7675477
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#2-56
Pitch Diameter Limit
H3
Tap Dimension Type
Inch
Overall Length
1-3/4"
Shank Dia.
0.141"
Thread Length
7/16"
Tap Size
#2
Shank Length
1 5/32 in
65% Thread Drill Size
5/64 in
75% Thread Drill Size
1.95 mm
Thread Size
#2-56
Tap Length Standard
DIN
55% Thread Drill Size
2.01 mm
Square Size
0.1080 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
5
Tap Thread Type
Metric Fine
Tap Style
Thread Forming
Tap Grouping
Tap
Standards
DIN-ANSI
Thread Direction
Right Hand
Number of Pieces
1
List Number
GT26
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
GT26
Features
Blind Holes, Form E Bottoming Entry Taper, Roll Form Taps
Material Grade - Machining
WU32MG
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Threads per Inch
56
Primary Material Application
Steel
Spiral Direction
Neutral
Measurement System
Decimal Inch
Thread Standard
UNC
Tap Shank Standard
ANSI
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M
Thread Limit
H3
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #2-56, UNC, Overall Length 1.75 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size 1.95 mm, Thread Limit H3, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.