Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-16, Bottoming, TiCN, 5 Flutes

  • Mfr # GT265044

  • Zoro # G7675608


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-16
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
5
Standards
DIN-ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT265044
Zoro #
G7675608
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/4"-16
Overall Length
4.9200"
Pitch Diameter Limit
H7
Thread Length
0.9800"
Tap Dimension Type
Inch
Shank Dia.
0.5900"
Tap Size
3/4"
Tap Length Standard
DIN
Shank Length
2 3/8 in
Square Size
0.4390 in
Thread Size
3/4"-16
75% Thread Drill Size
23/32 in
55% Thread Drill Size
18.40 mm
65% Thread Drill Size
18.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
5
Standards
DIN-ANSI
Tap Style
Thread Forming
Tap Material
High Speed Steel
List Number
GT26
Tap Thread Type
UNF
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
GT26
Features
Blind Holes, Form E Bottoming Entry Taper, Roll Form Taps
Threads per Inch
16
Secondary Material Application ISO Code
M
Material Grade - Machining
WU32MG
Extended Neck
Yes
Thread Standard
UNF
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Measurement System
Decimal Inch
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
Spiral Direction
Neutral
Thread Limit
H7
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4.91 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 0.98 in, 75 Percent Thread Drill Size 23/32 in, Thread Limit H7, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.