Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 5 Flutes

  • Mfr # GT265026

  • Zoro # G7800576


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-16
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
5
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT265026
Zoro #
G7800576
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-16
Pitch Diameter Limit
H5
Overall Length
3-15/16"
Shank Dia.
0.381"
Thread Length
5/8"
Tap Dimension Type
Inch
Tap Size
3/8"
65% Thread Drill Size
8.80 mm
Thread Size
3/8"-16
75% Thread Drill Size
11/32 in
Shank Length
2 1/32 in
Tap Length Standard
DIN
55% Thread Drill Size
8.90 mm
Square Size
0.2840 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
5
Thread Direction
Right Hand
List Number
GT26
Number of Pieces
1
Tap Material
High Speed Steel
Standards
DIN-ANSI
Tap Thread Type
UNC
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Measurement System
Decimal Inch
Material Grade - Machining
WU32MG
Tap Shank Standard
ANSI
Threads per Inch
16
Spiral Direction
Neutral
Thread Standard
UNC
Secondary Material Application
Stainless Steel
Features
Blind Holes, Form E Bottoming Entry Taper, Roll Form Taps
Primary Material Application
Steel
Extended Neck
Yes
Thread Limit
H5
Series
GT26
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3.94 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H5, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.