Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes

  • Mfr # 19873

  • Zoro # G7023484


product price: $30.59
/ea

Key Features

Tap Thread Size
3/8"-16
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19873
Zoro #
G7023484
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
3/8"-16
Tap Dimension Type
Inch
Overall Length
2-15/16"
Tap Size
3/8"
Shank Dia.
0.381"
Pitch Diameter Limit
H5
Thread Length
3/4"
Thread Size
3/8"-16
Square Size
0.2860 in
65% Thread Drill Size
8.80 mm
75% Thread Drill Size
11/32 in
Shank Length
1 11/16 in
55% Thread Drill Size
8.90 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Material
High Speed Steel
Tap Style
Thread Forming
Standards
ANSI
List Number
2502
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, M, N
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Material Grade - Machining
2502TiN
Series
2502/5502
Extended Neck
No
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Threads per Inch
16
Measurement System
Decimal Inch
Thread Limit
H5
Primary Material Application
Steel
Thread Standard
UNC, UNJC
Features
Blind Holes, Bottoming Entry Taper, Forming Taps
Helix Angle
0 Degrees
Class of Fit
2B/3B

Description

Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2.94 in, High Speed Steel, TiN, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.