Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-16, Semi-Bottoming, TiCN, 5 Flutes

  • Mfr # GT255009

  • Zoro # G7675057


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-16
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Thread Length
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT255009
Zoro #
G7675057
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-16
Thread Length
5/8"
Overall Length
3-15/16"
Pitch Diameter Limit
H5
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Square Size
0.2480 in
Tap Length Standard
DIN
Thread Size
3/8"-16
65% Thread Drill Size
8.80 mm
75% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm
Shank Length
2 1/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
List Number
GT25
Number of Pieces
1
Tap Grouping
Tap
Tap Style
Thread Forming
Standards
DIN-ANSI
Tap Material
High Speed Steel
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Decimal Inch
Primary Material Application
Steel
Primary Material Application ISO Code
P
Threads per Inch
16
Thread Standard
UNC
Secondary Material Application ISO Code
M
Material Grade - Machining
WU32MG
Features
Form C Semi-Bottoming Entry Taper, Roll Form Taps, Through Coolant
Extended Neck
Yes
Coolant Fed
Coolant Through
Secondary Material Application
Stainless Steel
Spiral Direction
Neutral
Series
GT25
Thread Limit
H5
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3.94 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H5, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.