Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-16, Semi-Bottoming, TiCN, 5 Flutes

  • Mfr # GT255010

  • Zoro # G7675109


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-16
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Standards
DIN-ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT255010
Zoro #
G7675109
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-16
Thread Length
5/8"
Pitch Diameter Limit
H7
Shank Dia.
0.381"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Tap Size
3/8"
Tap Length Standard
DIN
55% Thread Drill Size
8.90 mm
Thread Size
3/8"-16
75% Thread Drill Size
11/32 in
Square Size
0.2480 in
65% Thread Drill Size
8.80 mm
Shank Length
2 1/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Standards
DIN-ANSI
Tap Thread Type
UNF
Thread Direction
Right Hand
Number of Pieces
1
List Number
GT25
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Measurement System
Decimal Inch
Spiral Direction
Neutral
Primary Material Application ISO Code
P
Extended Neck
Yes
Tap Shank Standard
ANSI
Material Grade - Machining
WU32MG
Secondary Material Application
Stainless Steel
Coolant Fed
Coolant Through
Threads per Inch
16
Series
GT25
Thread Standard
UNC
Primary Material Application
Steel
Thread Limit
H7
Secondary Material Application ISO Code
M
Features
Form C Semi-Bottoming Entry Taper, Roll Form Taps, Through Coolant
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3.94 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H7, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.