Thread Forming Tap, 3/8"-24, Bottoming, TiCN, 5 Flutes
Mfr # GT265028
Zoro # G7675556
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
3/8"-24
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
5
Standards
DIN-ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT265028
Zoro #
G7675556
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
3/8"-24
Pitch Diameter Limit
H5
Overall Length
3-15/16"
Tap Dimension Type
Inch
Thread Length
5/8"
Shank Dia.
0.381"
Tap Size
3/8"
Shank Length
2 1/32 in
75% Thread Drill Size
9.00 mm
Square Size
0.2840 in
65% Thread Drill Size
9.05 mm
Tap Length Standard
DIN
Thread Size
3/8"-24
55% Thread Drill Size
23/64 in
Description
Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3.94 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H5, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.