Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-24, Semi-Bottoming, TiCN, 5 Flutes

  • Mfr # GT245019

  • Zoro # G7674530


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-24
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT245019
Zoro #
G7674530
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-24
Pitch Diameter Limit
H5
Thread Length
5/8"
Overall Length
3-61/64"
Tap Dimension Type
Inch
Shank Dia.
0.381"
Tap Size
3/8"
65% Thread Drill Size
9.05 mm
75% Thread Drill Size
9.00 mm
Tap Length Standard
DIN
55% Thread Drill Size
23/64 in
Thread Size
3/8"-24
Shank Length
2 1/32 in
Square Size
0.2840 in

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Tap Material
High Speed Steel
Tap Thread Type
UNC
List Number
GT24
Tap Style
Thread Forming
Standards
DIN-ANSI
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
GT24
Features
Blind and Through Holes, Form C Semi-Bottoming Entry Taper, Roll Form Taps
Material Grade - Machining
WU32MG
Tap Shank Standard
ANSI
Primary Material Application ISO Code
P
Thread Standard
UNF
Extended Neck
Yes
Secondary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Measurement System
Decimal Inch
Thread Limit
H5
Primary Material Application
Steel
Spiral Direction
Neutral
Secondary Material Application
Stainless Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3.94 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H5, Class of Fit Not Applicable, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.