Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-24, Semi-Bottoming, TiCN, 5 Flutes

  • Mfr # GT255011

  • Zoro # G7675005


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-24
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Overall Length
3-15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT255011
Zoro #
G7675005
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-24
Overall Length
3-15/16"
Pitch Diameter Limit
H5
Shank Dia.
0.381"
Tap Dimension Type
Inch
Thread Length
5/8"
Tap Size
3/8"
Shank Length
2 1/32 in
Tap Length Standard
DIN
65% Thread Drill Size
9.05 mm
Thread Size
3/8"-24
55% Thread Drill Size
23/64 in
Square Size
0.2480 in
75% Thread Drill Size
9.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Tap Grouping
Tap
Number of Pieces
1
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Material
High Speed Steel
List Number
GT25
Standards
DIN-ANSI
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
M
Measurement System
Decimal Inch
Features
Form C Semi-Bottoming Entry Taper, Roll Form Taps, Through Coolant
Spiral Direction
Neutral
Thread Limit
H5
Extended Neck
Yes
Tap Shank Standard
ANSI
Threads per Inch
24
Material Grade - Machining
WU32MG
Thread Standard
UNF
Series
GT25
Secondary Material Application
Stainless Steel
Coolant Fed
Coolant Through
Primary Material Application ISO Code
P
Primary Material Application
Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3.94 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H5, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.