Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #4-40, Bottoming, Bright, 3 Flutes

  • Mfr # 17215

  • Zoro # G7695777


product price: $21.59
/ea

Key Features

Tap Thread Size
#4-40
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
3
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17215
Zoro #
G7695777
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
#4-40
Tap Dimension Type
Inch
Pitch Diameter Limit
H5
Thread Length
5/16"
Shank Dia.
9/64"
Overall Length
1-7/8"
Tap Size
#4
55% Thread Drill Size
2.60 mm
65% Thread Drill Size
2.55 mm
Shank Length
1 5/16 in
Thread Size
#4-40
75% Thread Drill Size
2.52 mm
Square Size
0.1100 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
3
Tap Style
Thread Forming
Tap Grouping
Tap
Number of Pieces
1
Tap Material
High Speed Steel
List Number
2502/5502
Standards
DIN 371
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Features
Blind Holes, Bottoming Entry Taper, Forming Taps
Extended Neck
No
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Secondary Material Application ISO Code
K, M, N
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Thread Standard
UNC
Primary Material Application
Steel
Spiral Direction
Neutral
Threads per Inch
40
Thread Limit
H5
Series
2502/5502
Measurement System
Decimal Inch
Material Grade - Machining
5502
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1.88 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.31 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H5, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.