Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #4-40, Bottoming, TiCN, 5 Flutes

  • Mfr # GT265006

  • Zoro # G7675431


product price: $61.39
/ea

Key Features

Tap Thread Size
#4-40
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
5
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT265006
Zoro #
G7675431
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#4-40
Tap Dimension Type
Inch
Thread Length
25/64"
Pitch Diameter Limit
H5
Overall Length
2-3/16"
Shank Dia.
0.141"
Tap Size
#4
55% Thread Drill Size
2.60 mm
Square Size
0.1080 in
Shank Length
1 1/4 in
65% Thread Drill Size
2.55 mm
Tap Length Standard
DIN
75% Thread Drill Size
2.52 mm
Thread Size
#4-40

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
5
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Number of Pieces
1
Standards
DIN-ANSI
List Number
GT26
Tap Style
Thread Forming
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Features
Blind Holes, Form E Bottoming Entry Taper, Roll Form Taps
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Thread Standard
UNC
Measurement System
Decimal Inch
Thread Limit
H5
Threads per Inch
40
Series
GT26
Primary Material Application ISO Code
P
Primary Material Application
Steel
Extended Neck
Yes
Material Grade - Machining
WU32MG
Secondary Material Application ISO Code
M
Spiral Direction
Neutral
Secondary Material Application
Stainless Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 2.19 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 0.39 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H5, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.