Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #4-40, Bottoming, Uncoated, 3 Flutes

  • Mfr # 17214

  • Zoro # G2707153


product price: $21.79
/ea

Key Features

Tap Thread Size
#4-40
Tap Chamfer
Bottoming
Tap Finish
Uncoated
Number of Flutes
3
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17214
Zoro #
G2707153
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
#4-40
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Tap Size
#4
Shank Dia.
0.141"
Thread Length
5/16"
Overall Length
1-7/8"
75% Thread Drill Size
2.52 mm
55% Thread Drill Size
2.60 mm
Thread Size
#4-40
65% Thread Drill Size
2.55 mm
Shank Length
1 5/16 in
Square Size
0.1100 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Uncoated
Number of Flutes
3
Tap Style
Thread Forming
Standards
ANSI
Tap Thread Type
UNC
Tap Material
Vanadium High Speed Steel
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
List Number
5502
Cutting Direction - Machining
Right Hand
Features
Blind Holes, Bottoming Entry Taper, Forming Taps
Series
2502/5502
Primary Material Application
Steel
Thread Standard
UNC
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Coolant Fed
Non-Coolant Through
Extended Neck
No
Secondary Material Application ISO Code
K, M, N
Threads per Inch
40
Measurement System
Decimal Inch
Primary Material Application ISO Code
P
Material Grade - Machining
5502
Thread Limit
H3
Spiral Direction
Neutral
Helix Angle
0 Degrees
Class of Fit
3B

Description

Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H3, Class of Fit 3B

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.