Zoro Homepage

Thread Forming Tap, #5-40, Bottoming, TiCN, 5 Flutes

  • Mfr # GT265009

  • Zoro # G7675529


product price: $62.99
/ea

Key Features

Tap Thread Size
#5-40
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
5
Thread Length
25/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT265009
Zoro #
G7675529
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#5-40
Thread Length
25/64"
Shank Dia.
0.141"
Overall Length
2-3/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
H5
Tap Size
#5
75% Thread Drill Size
2.85 mm
55% Thread Drill Size
2.93 mm
Shank Length
1 7/32 in
Tap Length Standard
DIN
Square Size
0.1080 in
65% Thread Drill Size
2.88 mm
Thread Size
#5-40

Description

Thread Forming Tap, Thread Size #5-40, UNC, Overall Length 2.19 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 0.39 in, 75 Percent Thread Drill Size 2.85 mm, Thread Limit H5, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.