Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 5 Flutes

  • Mfr # GT265022

  • Zoro # G7675678


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
5
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT265022
Zoro #
G7675678
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
5/16"-18
Tap Dimension Type
Inch
Overall Length
3-35/64"
Shank Dia.
0.318"
Pitch Diameter Limit
H5
Thread Length
35/64"
Tap Size
5/16"
55% Thread Drill Size
7.40 mm
Shank Length
1 13/16 in
Tap Length Standard
DIN
75% Thread Drill Size
7.20 mm
Square Size
0.2360 in
Thread Size
5/16"-18
65% Thread Drill Size
7.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
5
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Standards
DIN-ANSI
List Number
GT26
Tap Material
High Speed Steel
Tap Thread Type
UNC
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Secondary Material Application ISO Code
M
Series
GT26
Measurement System
Decimal Inch
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Features
Blind Holes, Form E Bottoming Entry Taper, Roll Form Taps
Material Grade - Machining
WU32MG
Extended Neck
Yes
Primary Material Application
Steel
Thread Standard
UNC
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
Thread Limit
H5
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3.53 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 0.55 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H5, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.