Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes

  • Mfr # 19872

  • Zoro # G7184721


product price: $26.19
/ea

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19872
Zoro #
G7184721
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
5/16"-18
Tap Size
5/16"
Shank Dia.
0.318"
Thread Length
11/16"
Overall Length
2-23/32"
Tap Dimension Type
Inch
Pitch Diameter Limit
H5
Square Size
0.2380 in
55% Thread Drill Size
7.40 mm
Thread Size
5/16"-18
65% Thread Drill Size
7.30 mm
Shank Length
1 9/16 in
75% Thread Drill Size
7.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
List Number
2502
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Material
High Speed Steel
Number of Pieces
1
Tap Style
Thread Forming
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Material Grade - Machining
2502TiN
Series
2502/5502
Thread Standard
UNC, UNJC
Measurement System
Decimal Inch
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Threads per Inch
18
Primary Material Application
Steel
Extended Neck
No
Primary Material Application ISO Code
P
Features
Blind Holes, Bottoming Entry Taper, Forming Taps
Thread Limit
H5
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Class of Fit
2B/3B

Description

Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2.72 in, High Speed Steel, TiN, Right Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.