Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-18, Bottoming, Uncoated, 3 Flutes

  • Mfr # 17249

  • Zoro # G7695731


product price: $19.39
/ea

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Bottoming
Tap Finish
Uncoated
Number of Flutes
3
Standards
USCTI 302A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17249
Zoro #
G7695731
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
5/16"-18
Thread Length
11/16"
Shank Dia.
0.318"
Overall Length
2-23/32"
Pitch Diameter Limit
H7
Tap Dimension Type
Inch
Tap Size
5/16"
55% Thread Drill Size
7.40 mm
Thread Size
5/16"-18
Shank Length
1 9/16 in
Square Size
0.2380 in
75% Thread Drill Size
7.20 mm
65% Thread Drill Size
7.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Uncoated
Number of Flutes
3
Standards
USCTI 302A
Tap Style
Thread Forming
Tap Grouping
Tap
List Number
2502/5502
Thread Direction
Right Hand
Tap Material
High Speed Steel
Number of Pieces
1
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, M, N
Series
2502/5502
Threads per Inch
18
Thread Standard
UNC
Spiral Direction
Neutral
Measurement System
Decimal Inch
Primary Material Application
Steel
Extended Neck
No
Thread Limit
H7
Features
Blind Holes, Bottoming Entry Taper, Forming Taps
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application ISO Code
P
Material Grade - Machining
5502
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H7, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.