Thread Forming Tap, 5/16"-18, Semi-Bottoming, TiCN, 0 Flutes
Mfr # GT255005
Zoro # G7675039
product price: $91.19
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
5/16"-18
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT255005
Zoro #
G7675039
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
5/16"-18
Overall Length
3-35/64"
Thread Length
35/64"
Tap Dimension Type
Inch
Shank Dia.
0.318"
Pitch Diameter Limit
H5
Tap Size
5/16"
75% Thread Drill Size
7.20 mm
Thread Size
5/16"-18
Square Size
0.2360 in
Tap Length Standard
DIN
Shank Length
1 13/16 in
55% Thread Drill Size
7.40 mm
65% Thread Drill Size
7.30 mm
Description
Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3.53 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 0.55 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H5, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.