Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-18, Semi-Bottoming, TiCN, 4 Flutes

  • Mfr # GT245013

  • Zoro # G7674436


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
4
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT245013
Zoro #
G7674436
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
5/16"-18
Tap Dimension Type
Inch
Pitch Diameter Limit
H5
Overall Length
3-37/64"
Thread Length
35/64"
Shank Dia.
0.318"
Tap Size
5/16"
55% Thread Drill Size
7.40 mm
Square Size
0.2360 in
Thread Size
5/16"-18
Tap Length Standard
DIN
65% Thread Drill Size
7.30 mm
Shank Length
1 13/16 in
75% Thread Drill Size
7.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
4
List Number
GT24
Thread Direction
Right Hand
Standards
DIN-ANSI
Tap Style
Thread Forming
Tap Thread Type
UNF
Number of Pieces
1
Tap Grouping
Tap
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Measurement System
Decimal Inch
Series
GT24
Spiral Direction
Neutral
Features
Blind and Through Holes, Form C Semi-Bottoming Entry Taper, Roll Form Taps
Secondary Material Application ISO Code
M
Tap Shank Standard
ANSI
Threads per Inch
18
Extended Neck
Yes
Secondary Material Application
Stainless Steel
Material Grade - Machining
WU32MG
Primary Material Application ISO Code
P
Thread Limit
H5
Primary Material Application
Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3.52 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.55 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H5, Class of Fit Not Applicable, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.