Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-24, Bottoming, TiCN, 5 Flutes

  • Mfr # GT265024

  • Zoro # G7675711


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/16"-24
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
5
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT265024
Zoro #
G7675711
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
5/16"-24
Tap Dimension Type
Inch
Overall Length
3-35/64"
Pitch Diameter Limit
H5
Shank Dia.
0.318"
Thread Length
35/64"
Tap Size
5/16"
Thread Size
5/16"-24
Shank Length
1 13/16 in
Square Size
0.2360 in
65% Thread Drill Size
7.45 mm
55% Thread Drill Size
19/64 in
75% Thread Drill Size
7.40 mm
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
5
List Number
GT26
Thread Direction
Right Hand
Standards
DIN-ANSI
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Material
High Speed Steel
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Features
Blind Holes, Form E Bottoming Entry Taper, Roll Form Taps
Series
GT26
Secondary Material Application ISO Code
M
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Measurement System
Decimal Inch
Material Grade - Machining
WU32MG
Secondary Material Application
Stainless Steel
Tap Shank Standard
ANSI
Primary Material Application ISO Code
P
Extended Neck
Yes
Threads per Inch
24
Spiral Direction
Neutral
Thread Limit
H5
Thread Standard
UNF
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3.53 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 0.55 in, 75 Percent Thread Drill Size 7.40 mm, Thread Limit H5, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.