Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-24, Plug, Uncoated, 2 Flutes

  • Mfr # 17036

  • Zoro # G3108305


product price: $20.39
/ea

Key Features

Tap Thread Size
5/16"-24
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
2
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17036
Zoro #
G3108305
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
5/16"-24
Tap Size
5/16"
Overall Length
2-23/32"
Pitch Diameter Limit
H5
Thread Length
11/16"
Shank Dia.
0.318"
Tap Dimension Type
Inch
65% Thread Drill Size
7.45 mm
Shank Length
1 9/16 in
55% Thread Drill Size
19/64 in
Thread Size
5/16"-24
75% Thread Drill Size
7.40 mm
Square Size
0.2380 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Uncoated
Number of Flutes
2
Tap Style
Thread Forming
Tap Thread Type
UNC
List Number
5500
Number of Pieces
1
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Tap Material
Vanadium High Speed Steel
Cutting Direction - Machining
Right Hand
Features
Flood Coolant, Forming Taps, Plug Entry Taper, Through Holes
Series
2500/5500
Measurement System
Decimal Inch
Coolant Fed
Non-Coolant Through
Thread Limit
H5
Extended Neck
No
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application ISO Code
P
Material Grade - Machining
5500
Threads per Inch
24
Secondary Material Application ISO Code
K, M, N
Thread Standard
UNF
Primary Material Application
Steel
Spiral Direction
Neutral
Class of Fit
3B
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2.72 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size 7.40 mm, Thread Limit H5, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.