Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-11, Semi-Bottoming, TiCN, 5 Flutes

  • Mfr # GT255021

  • Zoro # G7674950


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/8"-11
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT255021
Zoro #
G7674950
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
5/8"-11
Overall Length
4-21/64"
Shank Dia.
0.480"
Pitch Diameter Limit
H7
Tap Dimension Type
Inch
Thread Length
51/64"
Tap Size
5/8"
Square Size
0.3570 in
75% Thread Drill Size
37/64 in
Tap Length Standard
DIN
65% Thread Drill Size
14.80 mm
Thread Size
5/8"-11
55% Thread Drill Size
15.00 mm
Shank Length
2 5/16 in

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Tap Material
High Speed Steel
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Style
Thread Forming
Number of Pieces
1
Tap Grouping
Tap
List Number
GT25
Standards
DIN-ANSI
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WU32MG
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Threads per Inch
11
Extended Neck
Yes
Measurement System
Decimal Inch
Series
GT25
Primary Material Application ISO Code
P
Features
Form C Semi-Bottoming Entry Taper, Roll Form Taps, Through Coolant
Secondary Material Application
Stainless Steel
Thread Standard
UNC
Thread Limit
H7
Secondary Material Application ISO Code
M
Coolant Fed
Coolant Through
Primary Material Application
Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4.33 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 0.79 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit H7, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.