Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-32, Bottoming, Bright, 3 Flutes

  • Mfr # 17223

  • Zoro # G7695786


product price: $16.79
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
3
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17223
Zoro #
G7695786
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
#6-32
Shank Dia.
9/64"
Overall Length
2"
Thread Length
3/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
H5
Tap Size
#6
Thread Size
#6-32
Shank Length
1 9/32 in
55% Thread Drill Size
3.20 mm
75% Thread Drill Size
3.10 mm
Square Size
0.1100 in
65% Thread Drill Size
3.15 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
3
Thread Direction
Right Hand
Tap Material
High Speed Steel
Standards
DIN 371
Tap Thread Type
UNC
Tap Style
Thread Forming
Tap Grouping
Tap
Number of Pieces
1
List Number
2502/5502
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Material Grade - Machining
5502
Secondary Material Application ISO Code
K, M, N
Thread Limit
H5
Extended Neck
No
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Measurement System
Decimal Inch
Thread Standard
UNC
Threads per Inch
32
Series
2502/5502
Primary Material Application ISO Code
P
Features
Blind Holes, Bottoming Entry Taper, Forming Taps
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.38 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H5, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.