Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes

  • Mfr # 19522

  • Zoro # G6911475


product price: $23.79
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Length
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19522
Zoro #
G6911475
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
#6-32
Thread Length
3/8"
Overall Length
2"
Tap Size
#6
Shank Dia.
0.141"
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
65% Thread Drill Size
3.15 mm
75% Thread Drill Size
3.10 mm
Thread Size
#6-32
Shank Length
1 9/32 in
55% Thread Drill Size
3.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
Tap Thread Type
UNC
Tap Style
Thread Forming
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
High Speed Steel
Number of Pieces
1
List Number
5502TC
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Measurement System
Decimal Inch
Thread Standard
UNC
Secondary Material Application ISO Code
K, M, N
Material Grade - Machining
5502TC
Series
2502/5502
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Coolant Fed
Non-Coolant Through
Extended Neck
No
Features
Blind Holes, Bottoming Entry Taper, Forming Taps
Threads per Inch
32
Spiral Direction
Neutral
Thread Limit
H3
Primary Material Application ISO Code
P
Helix Angle
0 Degrees
Class of Fit
2B

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.38 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.