Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-32, Bottoming, TiCN, 3 Flutes

  • Mfr # GT265011

  • Zoro # G3929480


product price: $63.69
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
3
Standards
DIN-ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT265011
Zoro #
G3929480
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#6-32
Overall Length
2-3/16"
Thread Length
5/16"
Pitch Diameter Limit
H5
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#6
Square Size
0.1080 in
55% Thread Drill Size
3.20 mm
65% Thread Drill Size
3.15 mm
Thread Size
#6-32
75% Thread Drill Size
3.10 mm
Shank Length
1 1/4 in
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
3
Standards
DIN-ANSI
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Thread Type
UNC
List Number
GT26
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
M
Material Grade - Machining
WU32MG
Features
Blind Holes, Form E Bottoming Entry Taper, Roll Form Taps
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Standard
UNC
Measurement System
Decimal Inch
Extended Neck
Yes
Tap Shank Standard
ANSI
Secondary Material Application
Stainless Steel
Thread Limit
H5
Series
GT26
Primary Material Application
Steel
Threads per Inch
32
Primary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2.19 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 0.39 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H5, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.