Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-32, Bottoming, TiN, 4 Flutes

  • Mfr # 19852

  • Zoro # G7016764


product price: $21.39
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
4
Pitch Diameter Limit
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19852
Zoro #
G7016764
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
#6-32
Pitch Diameter Limit
H3
Tap Size
#6
Overall Length
2"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Thread Length
3/8"
Square Size
0.1100 in
Shank Length
1 9/32 in
65% Thread Drill Size
3.15 mm
Thread Size
#6-32
55% Thread Drill Size
3.20 mm
75% Thread Drill Size
3.10 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
4
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Material
High Speed Steel
List Number
2502
Tap Thread Type
UNC
Standards
ANSI
Cutting Direction - Machining
Right Hand
Thread Standard
UNC, UNJC
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Limit
H3
Secondary Material Application ISO Code
K, M, N
Material Grade - Machining
2502TiN
Features
Blind Holes, Bottoming Entry Taper, Forming Taps
Measurement System
Decimal Inch
Primary Material Application ISO Code
P
Primary Material Application
Steel
Threads per Inch
32
Spiral Direction
Neutral
Series
2502/5502
Coolant Fed
Non-Coolant Through
Extended Neck
No
Helix Angle
0 Degrees
Class of Fit
3B

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, TiN, Right Hand, Thread Length 0.38 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H3, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.