Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-32, Plug, TiN, 0 Flutes

  • Mfr # 19822

  • Zoro # G6733246


product price: $20.99
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Pitch Diameter Limit
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19822
Zoro #
G6733246
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
#6-32
Pitch Diameter Limit
H3
Thread Length
3/8"
Overall Length
2"
Tap Size
#6
Tap Dimension Type
Inch
Shank Dia.
0.141"
65% Thread Drill Size
3.15 mm
Thread Size
#6-32
Shank Length
1 9/32 in
55% Thread Drill Size
3.20 mm
75% Thread Drill Size
3.10 mm
Square Size
0.1100 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
Tap Style
Thread Forming
List Number
2500
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Material
High Speed Steel
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Features
Flood Coolant, Forming Taps, Plug Entry Taper, Through Holes
Series
2500/5500
Threads per Inch
32
Measurement System
Decimal Inch
Thread Limit
H3
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, N
Thread Standard
UNC, UNJC
Material Grade - Machining
2500TiN
Extended Neck
No
Spiral Direction
Neutral
Helix Angle
0 Degrees
Class of Fit
3B

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, TiN, Right Hand, Thread Length 0.38 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H3, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.