Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/16"-20, Bottoming, TiCN, 6 Flutes

  • Mfr # GT275015

  • Zoro # G7675967


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/16"-20
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
6
Thread Length
23/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT275015
Zoro #
G7675967
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
7/16"-20
Thread Length
23/32"
Overall Length
3-15/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
H5
Shank Dia.
0.323"
Tap Size
7/16"
65% Thread Drill Size
10.50 mm
Thread Size
7/16"-20
Square Size
0.2400 in
Shank Length
2 5/16 in
55% Thread Drill Size
10.60 mm
75% Thread Drill Size
Z
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
6
Tap Style
Thread Forming
Standards
DIN-ANSI
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Number of Pieces
1
Tap Material
High Speed Steel
List Number
GT27
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Decimal Inch
Tap Shank Standard
ANSI
Secondary Material Application
Stainless Steel
Thread Standard
UNF
Thread Limit
H5
Features
Blind Holes, Form E Bottoming Entry Taper, Roll Form Taps, Through Coolant
Threads per Inch
20
Spiral Direction
Neutral
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P
Material Grade - Machining
WU32MG
Primary Material Application
Steel
Coolant Fed
Coolant Through
Extended Neck
Yes
Series
GT27
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3.94 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 0.71 in, 75 Percent Thread Drill Size Z, Thread Limit H5, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.