Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes

  • Mfr # 19527

  • Zoro # G6458191


product price: $24.19
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19527
Zoro #
G6458191
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
#8-32
Tap Dimension Type
Inch
Overall Length
2-1/8"
Shank Dia.
0.168"
Pitch Diameter Limit
H3
Tap Size
#8
Thread Length
3/8"
Shank Length
1 3/8 in
55% Thread Drill Size
#24
75% Thread Drill Size
3.75 mm
65% Thread Drill Size
#25
Thread Size
#8-32

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
High Speed Steel
List Number
5502TC
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
Tap
Tap Style
Thread Forming
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
2502/5502
Spiral Direction
Neutral
Features
Blind Holes, Bottoming Entry Taper, Forming Taps
Thread Standard
UNC
Primary Material Application ISO Code
P
Thread Limit
H3
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Coolant Fed
Non-Coolant Through
Threads per Inch
32
Measurement System
Decimal Inch
Secondary Material Application ISO Code
K, M, N
Extended Neck
No
Material Grade - Machining
5502TC
Primary Material Application
Steel
Helix Angle
0 Degrees
Class of Fit
2B

Description

Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2.13 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.38 in, 75 Percent Thread Drill Size 3.75 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.