Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-32, Bottoming, TiCN, 5 Flutes

  • Mfr # GT265012

  • Zoro # G7675300


product price: $60.49
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
5
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT265012
Zoro #
G7675300
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#8-32
Thread Length
25/64"
Overall Length
2-31/64"
Tap Dimension Type
Inch
Shank Dia.
0.168"
Pitch Diameter Limit
H3
Tap Size
#8
Shank Length
1 15/32 in
75% Thread Drill Size
3.75 mm
65% Thread Drill Size
#25
Thread Size
#8-32
Square Size
0.1290 in
55% Thread Drill Size
#24
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
5
Tap Grouping
Tap
Standards
DIN-ANSI
Tap Style
Thread Forming
Tap Thread Type
UNC
Tap Material
High Speed Steel
Thread Direction
Right Hand
List Number
GT26
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Thread Standard
UNC
Series
GT26
Threads per Inch
32
Secondary Material Application
Stainless Steel
Material Grade - Machining
WU32MG
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Tap Shank Standard
ANSI
Primary Material Application
Steel
Spiral Direction
Neutral
Features
Blind Holes, Form E Bottoming Entry Taper, Roll Form Taps
Thread Limit
H3
Measurement System
Decimal Inch
Secondary Material Application ISO Code
M
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2.5 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 0.39 in, 75 Percent Thread Drill Size 3.75 mm, Thread Limit H3, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.