Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-32, Bottoming, Uncoated, 3 Flutes

  • Mfr # 17227

  • Zoro # G3301234


product price: $18.19
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Bottoming
Tap Finish
Uncoated
Number of Flutes
3
Shank Dia.
0.168"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17227
Zoro #
G3301234
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
#8-32
Shank Dia.
0.168"
Thread Length
3/8"
Tap Dimension Type
Inch
Overall Length
2-1/8"
Pitch Diameter Limit
H3
Tap Size
#8
55% Thread Drill Size
#24
Shank Length
1 3/8 in
65% Thread Drill Size
#25
75% Thread Drill Size
3.75 mm
Thread Size
#8-32
Square Size
0.1310 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Uncoated
Number of Flutes
3
Thread Direction
Right Hand
List Number
5502
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
ANSI
Number of Pieces
1
Tap Style
Thread Forming
Tap Material
Vanadium High Speed Steel
Cutting Direction - Machining
Right Hand
Measurement System
Decimal Inch
Spiral Direction
Neutral
Series
2502/5502
Thread Standard
UNC
Material Grade - Machining
5502
Primary Material Application ISO Code
P
Thread Limit
H3
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Features
Blind Holes, Bottoming Entry Taper, Forming Taps
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, N
Coolant Fed
Non-Coolant Through
Threads per Inch
32
Extended Neck
No
Helix Angle
0 Degrees
Class of Fit
3B

Description

Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.75 mm, Thread Limit H3, Class of Fit 3B

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.