Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-32, Plug, TiN, 0 Flutes

  • Mfr # 19824

  • Zoro # G6688622


product price: $22.39
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Thread Length
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19824
Zoro #
G6688622
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
#8-32
Thread Length
3/8"
Overall Length
2-1/8"
Pitch Diameter Limit
H3
Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Shank Length
1 3/8 in
75% Thread Drill Size
3.75 mm
Square Size
0.1310 in
Thread Size
#8-32
65% Thread Drill Size
#25
55% Thread Drill Size
#24

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Tap Style
Thread Forming
Tap Material
High Speed Steel
List Number
2500
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Features
Flood Coolant, Forming Taps, Plug Entry Taper, Through Holes
Threads per Inch
32
Extended Neck
No
Secondary Material Application ISO Code
K, M, N
Measurement System
Decimal Inch
Primary Material Application
Steel
Primary Material Application ISO Code
P
Thread Limit
H3
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Standard
UNC, UNJC
Material Grade - Machining
2500TiN
Coolant Fed
Non-Coolant Through
Series
2500/5500
Spiral Direction
Neutral
Helix Angle
0 Degrees
Class of Fit
3B

Description

Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2.13 in, High Speed Steel, TiN, Right Hand, Thread Length 0.38 in, 75 Percent Thread Drill Size 3.75 mm, Thread Limit H3, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.